Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 18 Way RCD Flush 100A 30MA Metalclad
By Eaton
Order Code:
ZT5054171S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-18-way-rcd-flush-100a-30ma-metalclad/p/ZT5054171S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 18 WAY RCD FLUSH 100A 30MA METALCLAD MEMERA Full Metalclad (G) EAS18H100SF
Specifications
Specifications for Consumer Unit 18 Way RCD Flush 100A 30MA Metalclad
Housing Material
Steel
Colour
White
Internal Depth
80mm
Width
500mm
Number of rows
1
Depth
140mm
Height
264mm
Type of Covering
Door
Mounting Method
Flush mounted
Recess Width
456mm
Recess Height
220mm
IP Rating
IP30
Cover Model
Closed
RAL Number
9016
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome