Consumer Unit 18 Way RCD Surf 100A 30MA 460 x 224 x 140mm White/

Order Code: ZT5051440S

£319.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 18 WAY RCD SURF 100A 30MA 460X224X140MM WHITE/MEMERA Full Metalclad (G) EAS18H100S

Specifications for Consumer Unit 18 Way RCD Surf 100A 30MA 460 x 224 x 140mm White/
  • Height
    224mm
  • Depth
    140mm
  • Width
    460mm
  • Colour
    White
  • Number of rows
    1
  • Housing Material
    Steel
  • Internal Depth
    80mm
  • Recess Height
    224mm
  • Cover Model
    Closed
  • Type of Covering
    Door
  • Recess Width
    460mm
  • Mounting Method
    Surface mounted
  • IP Rating
    IP30
  • RAL Number
    9016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome