Consumer Unit 2 Way DP Isolatortr Surf 63A 175 x 224 x 140mm White/m

Order Code: ZT5051535S

£92.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 2 WAY DP ISOLTR SURF 63A 175X224X140MM WHITE/M MEMERA Full Metalclad (G) EAS2S EATON DUPE

Specifications for Consumer Unit 2 Way DP Isolatortr Surf 63A 175 x 224 x 140mm White/m
  • Height
    224mm
  • Number of rows
    1
  • Housing Material
    Steel
  • Depth
    140mm
  • Internal Depth
    80mm
  • Width
    175mm
  • Mounting Method
    Surface mounted
  • RAL Number
    9016
  • Recess Height
    224mm
  • Cover Model
    Closed
  • IP Rating
    IP30
  • Type of Covering
    Door
  • Recess Width
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome