Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 2 Way RCD Flush 63A 30MA Metalclad
By Eaton
Order Code:
ZT5054240S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-2-way-rcd-flush-63a-30ma-metalclad/p/ZT5054240S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 2 WAY RCD FLUSH 63A 30MA METALCLAD MEMERA Full Metalclad (G) EAS2H63SF
Specifications
Specifications for Consumer Unit 2 Way RCD Flush 63A 30MA Metalclad
Colour
White
Height
264mm
Internal Depth
80mm
Width
215mm
Depth
140mm
Number of rows
1
Housing Material
Steel
RAL Number
9016
Mounting Method
Flush mounted
IP Rating
IP30
Recess Height
220mm
Cover Model
Closed
Type of Covering
Door
Recess Width
171mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome