Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 26 Way Isolatortr Controlled 2 P Metalclad Flush
By Eaton
Order Code:
ZT5054312S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-26-way-isolatortr-controlled-2-p-metalclad-flush/p/ZT5054312S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 26 WAY ISOLTR CONTROLLED 2 P METALCLAD FLUSH MEMERA Metalclad (G) EAS26SF
Specifications
Specifications for Consumer Unit 26 Way Isolatortr Controlled 2 P Metalclad Flush
Internal Depth
80mm
Depth
140mm
Housing Material
Steel
Colour
White
Height
460mm
Width
394mm
Number of rows
2
Type of Covering
Door
Recess Height
416mm
Cover Model
Closed
Recess Width
350mm
RAL Number
9016
Mounting Method
Flush mounted
IP Rating
IP30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome