Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 26WAY Isolator Controlled 2 Pole Metalclad
By Eaton
Order Code:
ZT5054309S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-26way-isolator-controlled-2-pole-metalclad/p/ZT5054309S
Add to quotation
View all RCDs
Description
Eaton CONSUMER UNIT 26WAY ISOLATOR CONTROLLED 2 POLE METALCLAD MEMERA Metalclad (G) EAS26S
Specifications
Specifications for Consumer Unit 26WAY Isolator Controlled 2 Pole Metalclad
Width
354mm
Depth
140mm
Housing Material
Steel
Number of rows
2
Colour
White
Internal Depth
80mm
Height
420mm
RAL Number
9016
Recess Height
420mm
Mounting Method
Surface mounted
Recess Width
354mm
Type of Covering
Door
Cover Model
Closed
IP Rating
IP30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome