Consumer Unit 34 Way Split Load Dual RCD Surf 80/63A Metalcl

Order Code: ZT5054258S

£399.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 34 WAY SPLIT LOAD DUAL RCD SURF 80/63A METALCL MEMERA Metalclad (G1) EAS34H80H63DS

Specifications for Consumer Unit 34 Way Split Load Dual RCD Surf 80/63A Metalcl
  • Depth
    140mm
  • Colour
    White
  • Height
    420mm
  • Width
    460mm
  • Internal Depth
    80mm
  • Housing Material
    Steel
  • Number of rows
    2
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted
  • Type of Covering
    Door
  • Recess Height
    420mm
  • RAL Number
    9016
  • IP Rating
    IP30
  • Recess Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome