Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 5+5WAY Split Load Twin Rccb 100A 2 x 100A
By Hager
Order Code:
ZT5074915S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-5%2B5way-split-load-twin-rccb-100a-2-x-100a/p/ZT5074915S
Add to quotation
View all RCDs
Description
Hager CONSUMER UNIT 5+5WAY SPLIT LOAD TWIN RCCB 100A 2X100A Split Load 2x100A RCCB VML955H
Specifications
Specifications for Consumer Unit 5+5WAY Split Load Twin Rccb 100A 2 x 100A
Depth
83mm
Rated current
100A
Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome