Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Consumer Unit 5+5WAY Splitload Twin Rccb 100A 2 x 100A Ko
By Hager
Order Code:
ZT5074869S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/consumer-unit-5%2B5way-splitload-twin-rccb-100a-2-x-100a-ko/p/ZT5074869S
Add to quotation
View all RCDs
Description
Hager CONSUMER UNIT 5+5WAY SPLITLOAD TWIN RCCB 100A 2X100A KO Split Load 2x100A RCCB VML955RK
Specifications
Specifications for Consumer Unit 5+5WAY Splitload Twin Rccb 100A 2 x 100A Ko
Height
246mm
Width
370mm
Housing Material
Steel
Depth
83mm
Mounting Method
Surface mounted
Amperage
100A
IP Rating
IP2XC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome