Consumer Unit 6 Way RCD Surf 100A 30MA 247 x 224 x 140mm White/m

Order Code: ZT5051515S

£229.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 6 WAY RCD SURF 100A 30MA 247X224X140MM WHITE/M MEMERA Full Metalclad (G) EAS6H100S

Specifications for Consumer Unit 6 Way RCD Surf 100A 30MA 247 x 224 x 140mm White/m
  • Width
    247mm
  • Depth
    140mm
  • Internal Depth
    80mm
  • Housing Material
    Steel
  • Number of rows
    1
  • Colour
    White
  • Height
    224mm
  • RAL Number
    9016
  • Type of Covering
    Door
  • Recess Height
    224mm
  • Cover Model
    Closed
  • Recess Width
    247mm
  • IP Rating
    IP30
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome