Consumer Unit 6 Way RCD Surf 63A 30MA 247 x 224 x 140mm White/me

Order Code: ZT5051460S

£199.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 6 WAY RCD SURF 63A 30MA 247X224X140MM WHITE/ME MEMERA Full Metalclad (G) EAS6H63S

Specifications for Consumer Unit 6 Way RCD Surf 63A 30MA 247 x 224 x 140mm White/me
  • Width
    247mm
  • Internal Depth
    80mm
  • Height
    224mm
  • Colour
    White
  • Depth
    140mm
  • Housing Material
    Steel
  • Number of rows
    1
  • RAL Number
    9016
  • Recess Height
    224mm
  • Recess Width
    247mm
  • Mounting Method
    Surface mounted
  • Cover Model
    Closed
  • IP Rating
    IP30
  • Type of Covering
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome