Consumer Unit 8 Way Split Load RCD Surf 80A 30MA 319 x 224 x 140

Order Code: ZT5051646S

£299.99 Inc VAT (20%)


Description

Eaton CONSUMER UNIT 8 WAY SPLIT LOAD RCD SURF 80A 30MA 319X224X140 MEMERA Full Metalclad (G) EAS8H80DS

Specifications for Consumer Unit 8 Way Split Load RCD Surf 80A 30MA 319 x 224 x 140
  • Height
    224mm
  • Width
    319mm
  • Colour
    White
  • Depth
    140mm
  • Housing Material
    Steel
  • Number of rows
    1
  • Internal Depth
    80mm
  • Mounting Method
    Surface mounted
  • Type of Covering
    Door
  • IP Rating
    IP30
  • Recess Width
    319mm
  • RAL Number
    9016
  • Cover Model
    Closed
  • Recess Height
    224mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome