Consumer Unit 8WAY Switch Discon Incomer SPD 100A

Order Code: ZT5077464S

£149.99 Inc VAT (20%)


Description

Hager CONSUMER UNIT 8WAY SWITCH DISCON INCOMER SPD 100A Switch Disconnector Incomer c/w SPD VML108SPD

Specifications for Consumer Unit 8WAY Switch Discon Incomer SPD 100A
  • Width
    299mm
  • Height
    246mm
  • Depth
    100mm
  • Housing Material
    Steel
  • IP Rating
    IP2XC
  • Amperage
    100A
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome