Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Contactor 2P 1 Module No AC1 20A 230V 4KW
By Niglon
Order Code:
ZT5053466S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/contactor-2p-1-module-no-ac1-20a-230v-4kw/p/ZT5053466S
Add to quotation
View all RCDs
Description
Niglon CONTACTOR 2P 1 MODULE NO AC1 20A 230V 4KW Domestic Circuit Breakers MA220PC
Specifications
Specifications for Contactor 2P 1 Module No AC1 20A 230V 4KW
Rated Operating Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome