Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Contactor 4P 2 Module No AC1 40A 415V 28KW
By Niglon
Order Code:
ZT5053495S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/contactor-4p-2-module-no-ac1-40a-415v-28kw/p/ZT5053495S
Add to quotation
View all RCDs
Description
Niglon CONTACTOR 4P 2 MODULE NO AC1 40A 415V 28KW Domestic Circuit Breakers MA440PC
Specifications
Specifications for Contactor 4P 2 Module No AC1 40A 415V 28KW
IP Rating
IP20
Rated Operating Voltage
230 - 400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome