Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Contactor Modular 2N0 20A 24V Ac
By Eaton
Order Code:
ZT4993774S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/contactor-modular-2n0-20a-24v-ac/p/ZT4993774S
Add to quotation
View all RCDs
Description
Eaton CONTACTOR MODULAR 2N0 20A 24V AC Command Control (H) CR2020024A
Specifications
Specifications for Contactor Modular 2N0 20A 24V Ac
Depth
60mm
IP Rating
IP20
Rated Operating Voltage
400 - 400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome