Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Contactor Modular 4NC 25A 24V AC/DC
By Eaton
Order Code:
ZT4994456S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/contactor-modular-4nc-25a-24v-ac-dc/p/ZT4994456S
Add to quotation
View all RCDs
Description
Eaton CONTACTOR MODULAR 4NC 25A 24V AC/DC Command Control (H) CR2504024
Specifications
Specifications for Contactor Modular 4NC 25A 24V AC/DC
Number of Poles
3
Rated Permanent Current
63A
Max. Rated Operation Voltage
690V
Rated Operating Voltage
690 - 690V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome