Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Detector Occupancy PD3-1C/SM Ceiling 230V Ac 360 Degree 106 x 52mm
By BEG
Order Code:
ZT5063362S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/detector-occupancy-pd3-1c-sm-ceiling-230v-ac-360-degree-106-x-52mm/p/ZT5063362S
Add to quotation
View all RCDs
Description
BEG DETECTOR OCCUPANCY PD3-1C/SM CEILING 230V AC 360DEG 106X52MM 230VAC PD3 92194
Specifications
Specifications for Detector Occupancy PD3-1C/SM Ceiling 230V Ac 360 Degree 106 x 52mm
Diameter
106mm
Material
Plastic
Depth
53mm
Colour
White
Frequency
50 - 60Hz
Mounting Method
Surface mounted
IP Rating
IP44
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome