Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Detector Occupancy PD3 Ceiling White 2 Channel
By BEG
Order Code:
ZT4988905S
£123.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/detector-occupancy-pd3-ceiling-white-2-channel/p/ZT4988905S
Add to quotation
View all RCDs
Description
BEG DETECTOR OCCUPANCY PD3 CEILING WHITE 2 CHANNEL 230VAC PD3 92198
Specifications
Specifications for Detector Occupancy PD3 Ceiling White 2 Channel
Material
Plastic
Colour
White
Voltage Type
AC
IP Rating
IP23
Mounting Method
Flush mounted
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome