Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Detector Occupancy PD3 Surface White 1 Channel
By BEG
Order Code:
ZT4988977S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/detector-occupancy-pd3-surface-white-1-channel/p/ZT4988977S
Add to quotation
View all RCDs
Description
BEG DETECTOR OCCUPANCY PD3 SURFACE WHI 1 CHANNEL 230VAC PD3 92190
Specifications
Specifications for Detector Occupancy PD3 Surface White 1 Channel
Material
Plastic
Colour
White
IP Rating
IP44
Voltage Type
AC
Frequency
50 - 60Hz
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome