Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Dist Brd Surf Mounting 24 Module IP65 298 x 420 x 140mm Term Block
By Gewiss
Order Code:
ZT5106593S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/dist-brd-surf-mounting-24-module-ip65-298-x-420-x-140mm-term-block/p/ZT5106593S
Add to quotation
View all RCDs
Description
Gewiss DIST BRD SURF MNTNG 24 MOD IP65 298X420X140MM TERM BLOCK 40 CD Range GW40104
Specifications
Specifications for Dist Brd Surf Mounting 24 Module IP65 298 x 420 x 140mm Term Block
Depth
140mm
Height
298mm
Colour
Grey
Number of rows
2
Width
420mm
Housing Material
Plastic
Internal Depth
48mm
Cover Model
With notch
IP Rating
IP65
RAL Number
7035
Mounting Method
Surface mounted
Type of Covering
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome