Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Dist Brd Surf Mounting 36 Module IP65 410 x 463 x 140mm Term Block
By Gewiss
Order Code:
ZT5106679S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/dist-brd-surf-mounting-36-module-ip65-410-x-463-x-140mm-term-block/p/ZT5106679S
Add to quotation
View all RCDs
Description
Gewiss DIST BRD SURF MNTNG 36 MOD IP65 410X463X140MM TERM BLOCK 40 CD Range GW40107
Specifications
Specifications for Dist Brd Surf Mounting 36 Module IP65 410 x 463 x 140mm Term Block
Height
410mm
Depth
140mm
Colour
Grey
Housing Material
Plastic
Width
463mm
Number of rows
2
Internal Depth
48mm
Mounting Method
Surface mounted
RAL Number
7035
Type of Covering
Door
IP Rating
IP65
Cover Model
With notch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome