Enclosure 24 Module Insulated IP65 2 Row

Order Code: ZT5012185S

£929.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 24 MODULE INSULATED IP65 2 ROW Isobar Distribution Circuit Breakers (OX) 13983

Specifications for Enclosure 24 Module Insulated IP65 2 Row
  • Internal Depth
    88.0mm
  • Depth
    160.0mm
  • Number of rows
    2.0
  • Height
    460.0mm
  • Width
    340.0mm
  • RAL Number
    7035.0