Enclosure 8 Way SP Mini Pragma IP65

Order Code: ZT4979396S

£299.99 Inc VAT (20%)


Description

Schneider Electric ENCLOSURE 8 WAY SP MINI PRAGMA IP65 Isobar Distribution Circuit Breakers (OX) 13978

Specifications for Enclosure 8 Way SP Mini Pragma IP65
  • Number of rows
    1
  • Depth
    112mm
  • Internal Depth
    56mm
  • Width
    195mm
  • Height
    200mm
  • RAL Number
    7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome