Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Enclosure Surface Mounting 130 x 90 x 85mm for Terminal Blocks
By Gewiss
Order Code:
ZT5092809S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/enclosure-surface-mounting-130-x-90-x-85mm-for-terminal-blocks/p/ZT5092809S
Add to quotation
View all RCDs
Description
Gewiss ENCLOSURE SURFACE MOUNTING 130X90X85MM FOR TERMINAL BLOCKS 40 CD Range GW40023
Specifications
Specifications for Enclosure Surface Mounting 130 x 90 x 85mm for Terminal Blocks
Number of rows
1
Depth
85mm
Width
130mm
Housing Material
Plastic
Internal Depth
85mm
Height
90mm
Mounting Method
Surface mounted
RAL Number
7035
IP Rating
IP41
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome