Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Enclosure Surface Mounting 155 x 140 x 85mm for Terminal Blocks
By Gewiss
Order Code:
ZT5092783S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/enclosure-surface-mounting-155-x-140-x-85mm-for-terminal-blocks/p/ZT5092783S
Add to quotation
View all RCDs
Description
Gewiss ENCLOSURE SURFACE MOUNTING 155X140X85MM FOR TERMINAL BLOCKS 40 CD Range GW40024
Specifications
Specifications for Enclosure Surface Mounting 155 x 140 x 85mm for Terminal Blocks
Housing Material
Plastic
Width
155mm
Height
140mm
Depth
85mm
Number of rows
1
Internal Depth
85mm
Mounting Method
Surface mounted
RAL Number
7035
IP Rating
IP41
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome