Enclosure Surface Mounting 4 Module IP65 143 x 210 x 100mm

Enclosure Surface Mounting 4 Module IP65 143 x 210 x 100mm

Order Code: ZT5106649S

£29.99 Inc VAT (20%)


Description

Gewiss ENCLOSURE SURFACE MOUNTING 4 MODULE IP65 143X210X100MM 40 CD Range GW40101

Specifications for Enclosure Surface Mounting 4 Module IP65 143 x 210 x 100mm
  • Depth
    100mm
  • Width
    143mm
  • Colour
    Grey
  • Height
    210mm
  • Mounting Method
    Surface mounted
  • Cover Model
    With notch
  • IP Rating
    IP65
  • Type of Covering
    Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome