Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Enclosure Surface Mounting 8 Module IP65 215 x 210 x 100mm
By Gewiss
Order Code:
ZT5106568S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/enclosure-surface-mounting-8-module-ip65-215-x-210-x-100mm/p/ZT5106568S
Add to quotation
View all RCDs
Description
Gewiss ENCLOSURE SURFACE MOUNTING 8 MODULE IP65 215X210X100MM 40 CD Range GW40102
Specifications
Specifications for Enclosure Surface Mounting 8 Module IP65 215 x 210 x 100mm
Width
215mm
Depth
100mm
Colour
Grey
Height
210mm
Type of Covering
Door
IP Rating
IP65
Mounting Method
Surface mounted
Cover Model
With notch