Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Enclosure Watertight Surface Mounting 250 x 250 x 135mm
By Gewiss
Order Code:
ZT5093011S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/enclosure-watertight-surface-mounting-250-x-250-x-135mm/p/ZT5093011S
Add to quotation
View all RCDs
Description
Gewiss ENCLOSURE WATERTIGHT SURFACE MOUNTING 250X250X135MM 40 CD Range GW40005
Specifications
Specifications for Enclosure Watertight Surface Mounting 250 x 250 x 135mm
Width
250mm
Depth
135mm
Height
250mm
Colour
Grey
Type of Covering
Door
IP Rating
IP65
Cover Model
With notch
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome