Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Isolator 4P 4 Module 100A - REC4
By Electrium
Order Code:
ZT4991913S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/isolator-4p-4-module-100a-rec4/p/ZT4991913S
Add to quotation
View all RCDs
Description
Electrium ISOLATOR 4P 4 MODULE 100A Isolator (NW) REC4
Specifications
Specifications for Isolator 4P 4 Module 100A - REC4
Number of Poles
4
Rated Operating Voltage
230 - 400V
Rated Permanent Current
100A
Max. Rated Operation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome