Isolator DP 4 Module 100A

Order Code: ZT4991689S

£33.99 Inc VAT (20%)


Description

Electrium ISOLATOR DP 4 MODULE 100A Isolator (NW) REC2S

Specifications for Isolator DP 4 Module 100A
  • Number of Poles
    2
  • Rated Permanent Current
    100A
  • Rated Operating Voltage
    230 - 400V
  • Max. Rated Operation Voltage
    400V