Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
MCB SP B Curve 20A 6KA - 2500556217
By Niglon
Order Code:
ZT5034003S
£4.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.19
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/mcb-sp-b-curve-20a-6ka-2500556217/p/ZT5034003S
Add to quotation
View all RCDs
Description
Niglon MCB SP B CURVE 20A 6KA Domestic Consumer Units MCB6B1-20
Specifications
Specifications for MCB SP B Curve 20A 6KA - 2500556217
Rated current
20A
Rated Voltage
230V