Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
MCB SP B Curve 32A 6KA - 2500553671
By Niglon
Order Code:
ZT5036552S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/mcb-sp-b-curve-32a-6ka-2500553671/p/ZT5036552S
Add to quotation
View all RCDs
Description
Niglon MCB SP B CURVE 32A 6KA Domestic Consumer Units MCB6B1-32
Specifications
Specifications for MCB SP B Curve 32A 6KA - 2500553671
Rated current
32A
Rated Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome