Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
MCB SP C Curve 32A 6KA - 2500763312
By Niglon
Order Code:
ZT5053395S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/mcb-sp-c-curve-32a-6ka-2500763312/p/ZT5053395S
Add to quotation
View all RCDs
Description
Niglon MCB SP C CURVE 32A 6KA Domestic Consumer Units MCB6C1-32
Specifications
Specifications for MCB SP C Curve 32A 6KA - 2500763312
IP Rating
IP20
Voltage Type
AC
Rated Voltage
230V
Rated current
32A
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome