Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
MCB SP C Curve 50A 6KA - 2500763314
By Niglon
Order Code:
ZT5053217S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/mcb-sp-c-curve-50a-6ka-2500763314/p/ZT5053217S
Add to quotation
View all RCDs
Description
Niglon MCB SP C CURVE 50A 6KA Domestic Consumer Units MCB6C1-50
Specifications
Specifications for MCB SP C Curve 50A 6KA - 2500763314
Frequency
50 - 60Hz
Voltage Type
AC
Rated current
50A
IP Rating
IP20
Rated Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome