Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Module Rccb 4P 5SP4 MCB 80/100A 300MA
By Siemens
Order Code:
ZT4978975S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/module-rccb-4p-5sp4-mcb-80-100a-300ma/p/ZT4978975S
Add to quotation
View all RCDs
Description
Siemens MODULE RCCB 4P 5SP4 MCB 80/100A 300MA RCCBs 5SM2647-6
Specifications
Specifications for Module Rccb 4P 5SP4 MCB 80/100A 300MA
Number of Poles
4
Leakage Current Type
A
Mounting Method
DIN rail
Pollution Degree
2
Frequency
50Hz
Rated current
100A
Rated Fault Current
300A
Depth
70mm
IP Rating
IP20
Rated Insulation Voltage
460V
Rated Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome