Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Module Rccb 4P 5SY4/7 MCB 6-40A 300MA
By Siemens
Order Code:
ZT4980347S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/module-rccb-4p-5sy4-7-mcb-6-40a-300ma/p/ZT4980347S
Add to quotation
View all RCDs
Description
Siemens MODULE RCCB 4P 5SY4/7 MCB 6-40A 300MA RCCBs 5SM2642-6
Specifications
Specifications for Module Rccb 4P 5SY4/7 MCB 6-40A 300MA
Number of Poles
4
Mounting Method
DIN rail
Rated Voltage
400V
Leakage Current Type
A
Frequency
50Hz
Rated Insulation Voltage
460V
Rated Fault Current
300A
Pollution Degree
2
IP Rating
IP20
Rated current
40A
Depth
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome