Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Module Rccb 4P 5SY4/7 MCB 6-40A 30MA
By Siemens
Order Code:
ZT4980302S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/module-rccb-4p-5sy4-7-mcb-6-40a-30ma/p/ZT4980302S
Add to quotation
View all RCDs
Description
Siemens MODULE RCCB 4P 5SY4/7 MCB 6-40A 30MA RCCBs 5SM2342-6
Specifications
Specifications for Module Rccb 4P 5SY4/7 MCB 6-40A 30MA
Number of Poles
4
Mounting Method
DIN rail
Depth
70mm
Pollution Degree
2
Rated current
40A
IP Rating
IP20
Frequency
50Hz
Leakage Current Type
A
Rated Voltage
400V
Rated Insulation Voltage
460V
Rated Fault Current
30A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome