Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Module Rccb DP 5SP4 MCB 80/100A 30MA
By Siemens
Order Code:
ZT4980519S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/module-rccb-dp-5sp4-mcb-80-100a-30ma/p/ZT4980519S
Add to quotation
View all RCDs
Description
Siemens MODULE RCCB DP 5SP4 MCB 80/100A 30MA RCCBs 5SM2327-6
Specifications
Specifications for Module Rccb DP 5SP4 MCB 80/100A 30MA
Number of Poles
2
Leakage Current Type
A
Rated Fault Current
30A
Depth
70mm
IP Rating
IP20
Frequency
50Hz
Rated Voltage
230V
Rated current
100A
Pollution Degree
2
Mounting Method
DIN rail
Rated Insulation Voltage
460V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome