Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Module Rccb DP MCB 6-40A 300MA
By Siemens
Order Code:
ZT4980317S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/module-rccb-dp-mcb-6-40a-300ma/p/ZT4980317S
Add to quotation
View all RCDs
Description
Siemens MODULE RCCB DP MCB 6-40A 300MA RCCBs 5SM2622-6
Specifications
Specifications for Module Rccb DP MCB 6-40A 300MA
Number of Poles
2
Pollution Degree
2
Rated Insulation Voltage
460V
Frequency
50Hz
Depth
70mm
Rated Voltage
230V
IP Rating
IP20
Mounting Method
DIN rail
Leakage Current Type
A
Rated Fault Current
300A
Rated current
40A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome