Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCBO SP Type B 1 Module 32A 30MA 6KA
By Electrium
Order Code:
ZT5006040S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcbo-sp-type-b-1-module-32a-30ma-6ka/p/ZT5006040S
Add to quotation
View all RCDs
Description
Electrium RCBO SP TYPE B 1 MODULE 32A 30MA 6KA Starbreaker Components (SR) 61/B13230
Specifications
Specifications for RCBO SP Type B 1 Module 32A 30MA 6KA
Leakage Current Type
Plastic surfaces
Frequency
1/2in
Rated Insulation Voltage
400V
Current Limiting Class
3
Voltage Type
Gilt
Number of Protected Poles
1
Depth
74mm
Rated Voltage
230V
Rated current
32A
Over Voltage Category
3