Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCBO SP Type B 50A 30MA 6KA 1 Module
By Electrium
Order Code:
ZT5018186S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcbo-sp-type-b-50a-30ma-6ka-1-module/p/ZT5018186S
Add to quotation
View all RCDs
Description
Electrium RCBO SP TYPE B 50A 30MA 6KA 1 MODULE Starbreaker Components (SR) 61/B15030
Specifications
Specifications for RCBO SP Type B 50A 30MA 6KA 1 Module
Frequency
1/2in
Current Limiting Class
3
Rated current
50A
Over Voltage Category
3
Depth
74mm
Rated Voltage
230V
Voltage Type
Gilt
Leakage Current Type
Plastic surfaces
Number of Protected Poles
1
Rated Insulation Voltage
400V