Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Rccb DP 40A 30MA - 2500321570
By Lewden
Order Code:
ZT5013969S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rccb-dp-40a-30ma-2500321570/p/ZT5013969S
Add to quotation
View all RCDs
Description
Lewden RCCB DP 40A 30MA RCCBs 40/30/2
Specifications
Specifications for Rccb DP 40A 30MA - 2500321570
Number of Poles
2
Mounting Method
Symmetric
Rated Voltage
240V
Rated current
40A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome