Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Rccb DP Type A 100A 100MA
By Lewden
Order Code:
ZT5078654S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rccb-dp-type-a-100a-100ma/p/ZT5078654S
Add to quotation
View all RCDs
Description
Lewden RCCB DP TYPE A 100A 100MA RCCBs 100/100/2SA
Specifications
Specifications for Rccb DP Type A 100A 100MA
Number of Poles
2
Rated Fault Current
1A
Pollution Degree
2
Rated Voltage
230V
Rated current
100A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome