Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Rccb DP Type A 80A 30MA 6KA
By Lewden
Order Code:
ZT5074025S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rccb-dp-type-a-80a-30ma-6ka/p/ZT5074025S
Add to quotation
View all RCDs
Description
Lewden RCCB DP TYPE A 80A 30MA 6KA RCCBs 80/30/2A
Specifications
Specifications for Rccb DP Type A 80A 30MA 6KA
Number of Poles
2
Rated Voltage
230V
Rated current
80A
Pollution Degree
2
Rated Fault Current
3A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome