Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCD R x 3 DP Class Ac 25A 100MA 2 Module
By Legrand
Order Code:
ZT5036727S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcd-r-x-3-dp-class-ac-25a-100ma-2-module/p/ZT5036727S
Add to quotation
View all RCDs
Description
Legrand RCD RX3 DP CLASS AC 25A 100MA 2 MODULE RCDs 402028
Specifications
Specifications for RCD R x 3 DP Class Ac 25A 100MA 2 Module
Number of Poles
2
Depth
44mm
IP Rating
IP20
Rated Voltage
230V
Pollution Degree
2
Rated Fault Current
0.1A
Mounting Method
DIN rail
Voltage Type
AC
Leakage Current Type
AC
Frequency
50Hz
Rated current
25A
Rated Insulation Voltage
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome