Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCD R x 3 DP Class Ac 63A 30MA 2 Module
By Legrand
Order Code:
ZT5036718S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcd-r-x-3-dp-class-ac-63a-30ma-2-module/p/ZT5036718S
Add to quotation
View all RCDs
Description
Legrand RCD RX3 DP CLASS AC 63A 30MA 2 MODULE RCDs 402026
Specifications
Specifications for RCD R x 3 DP Class Ac 63A 30MA 2 Module
Number of Poles
2
Frequency
50Hz
Rated Insulation Voltage
250V
Voltage Type
AC
Rated current
63A
Depth
44mm
IP Rating
IP20
Mounting Method
DIN rail
Rated Voltage
230V
Leakage Current Type
AC
Pollution Degree
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome