Socket 2 Gang DP Switched RCD Protected 13A 30MA Metalclad

Order Code: ZT4988212S

£39.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED RCD PROTECTED 13A 30MA METALCLAD 13A 30mA RCD Protected Sockets & FCU VT1208SG

Specifications for Socket 2 Gang DP Switched RCD Protected 13A 30MA Metalclad
  • Material
    STOP
  • Colour
    Hexagon
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Mounting Method
    Hot dip galvanized
  • Rated Fault Current
    30mA
  • IP Rating
    Closing cap