Socket 2 Gang DP Switched RCD Protected 13A 30MA White

Order Code: ZT4987847S

£39.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED RCD PROTECTED 13A 30MA WHITE 13A 30mA RCD Protected Sockets & FCU VT1208

Specifications for Socket 2 Gang DP Switched RCD Protected 13A 30MA White
  • Colour
    L
  • Material
    Brown
  • Frequency
    50 - 50Hz
  • Mounting Method
    Hot dip galvanized
  • Rated Fault Current
    30mA
  • Number of Phases
    2
  • IP Rating
    Closing cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome