Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Socket Vailance RCD Twin Passive Metal
By Deta
Order Code:
ZT5078054S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/socket-vailance-rcd-twin-passive-metal/p/ZT5078054S
Add to quotation
View all RCDs
Description
Deta SOCKET VAILANCE RCD TWIN PASSIVE METAL Valiance+ RCD Protection RCD08MPVN
Specifications
Specifications for Socket Vailance RCD Twin Passive Metal
Colour
Hexagon
Material
STOP
Mounting Method
E10
Frequency
50 - 50Hz
Rated Fault Current
30mA
Number of Phases
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome